missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Super Saucer on Chain

Catalog No. 14727033
Encompass
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14727033 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14727033 Supplier Bio-Serv™ Supplier No. K3607

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Certified (Contaminant Screened) Super Saucer with attached welded link, stainless steel chain with quick links (overall chain length - approximately 6 in.)
  • A multi-use enrichment toy that promotes a variety of natural behaviors
  • Can be used as a visual barrier for submissive monkeys
  • Cagewasher safe
  • 9 in. diameter
  • Overall chain length 6 in.

Specifications

Product Type Enrichment Device
Color Blue
Length (English) 6 in. Chain
Diameter (English) Inside 9 in.