missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers

Catalog No. 1147532Q
Change view
Click to view available options
Electrical Requirements:
120V 60Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
1147532Q 120V 60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1147532Q Supplier Thermo Scientific™ Supplier No. S136035Q

Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers.

Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers. Offering four individually-controlled stirring positions, ceramic tops and 4-function memory, these stirrers are designed for stronger coupling and stirring control with advanced safety features. Ideal for labs with multiple users.

Key Features
  • Thermo Scientific™ Stir Trac™ stir control provides improved slow-speed stirring, consistent speed, and strong magnetic coupling — reducing the risk of stir bar decoupling
  • Microprocessor control ensures accurate and stable setpoints for stirring speed
  • Stir Trac braking feature brings stir bar to an immediate stop for quick flask removal
  • Single control knob controls speed; lock feature prevents accidental changes
  • Digital rpm display
  • Clean easily and resist alkalis and acids
  • Seamless, reflective white ceramic surface aids sample visibility
  • Stirring adjustable in units of 1rpm
  • RS-232 port outputs time count, stir speed (set point) directly to your PC

Safety Features

  • Rugged low-profile cast-aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off stirring after 1, 2, 4, 8, or 12 hr.

Includes:

  • Detachable line cord and plug

Specifications

Speed 50 to 1200 rpm
Stirring Positions 5
Top Plate Material Aluminum
Display Digital
Shape Square
Voltage 120 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 16.2 in.
Length (Metric) 41.1 cm
Top Plate Length (English) 10.25 in.
Top Plate Width (English) 10.25 in.
Width (English) 11.3 in.
Width (Metric) 28.7 cm
Electrical Requirements 120V 60Hz
Frequency 60 Hz
Certifications/Compliance cCSAus
Description 4-Position Stirrer; 10.25 x 10.25 in. top plate, 120V 60Hz
Type Stirrer
Shipping Weight (English) 20.5 lb.
Shipping Weight (Metric) 9.3 kg
Show More Show Less