missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta Wall Mount Shelving Post with Brackets
GREENER_CHOICE

Combine with shelves and shelf supports to create a post-type wall mounted shelving solution with Super Erecta Wall Mount Shelving Posts with Brackets.

$75.50 - $118.64

Specifications

Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113 kg
View More Specs

Products 4
Catalog Number Mfr. No. Height (English) Price Quantity  
Catalog Number Mfr. No. Height (English) Price Quantity  
13460268
View Documents
Metro™
13PDFK4
13 in.
Each for $75.50
Only null left
 
13460266
View Documents
Metro™
33PDFK4
33 in.
Each for $113.00
Only null left
 
13460269
View Documents
Metro™
54PDFK4
54 in.
Each for $117.11
Only null left
 
13460267
View Documents
Metro™
63PDFK4
63 in.
Each for $118.64
Only null left
 
Description

Description

  • 13 in. posts are ideal for 1-shelf tier configurations.
  • 33 in. posts support 2-shelf configurations.
  • 54 in. posts can accommodate 3 or more shelving tiers.
  • 63 in. posts are designed to handle 4 or more shelving tiers.
Specifications

Specifications

Not Autoclavable
Super Erecta Shelving
113 kg
2 in.
Wall Mount Shelving Post with Brackets
Epoxy-coated Steel
All Laboratory and Clean Room Non-Autoclavable Applications
250 lb.
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
No
Gray
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'