missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta Post-Type Wall Mount Double Shelf Support
Description
- Use double shelf supports to create runs of multiple shelves.
- A single shelf support (sold separately) is required at the end of each run.
Specifications
Specifications
| Product Type | Post-Type Wall Mount Double Shelf Support |
| Length (English) | 14 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Super Erecta Shelving |
| Load Bearing Capacity (English) | 250 lb. |
| Color | Gray |
| Length (Metric) | 422.275 mm |
| Height (Metric) | 187.325 mm |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| Show More |