missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta Industrial Wire Shelf, Metroseal Gray Epoxy

Catalog No. 13460232
Change view
Click to view available options
Dimensions (L x W):
14 x 24 in.
14 x 30 in.
14 x 36 in.
14 x 42 in.
14 x 48 in.
14 x 60 in.
14 x 72 in.
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13460232 21 x 60 in.
13460258 14 x 24 in.
13460237 14 x 30 in.
13460254 14 x 36 in.
13460243 14 x 42 in.
13460236 14 x 48 in.
13460230 14 x 60 in.
13460248 14 x 72 in.
13460256 18 x 24 in.
13460251 18 x 30 in.
13460253 18 x 36 in.
13460247 18 x 42 in.
13460238 18 x 48 in.
13460259 18 x 54 in.
13460234 18 x 60 in.
13460245 18 x 72 in.
13460239 21 x 24 in.
13460249 21 x 30 in.
13460242 21 x 36 in.
13460233 21 x 42 in.
13460240 21 x 48 in.
13460231 21 x 54 in.
13460257 21 x 72 in.
13460255 24 x 24 in.
13460246 24 x 30 in.
13460252 24 x 36 in.
13460260 24 x 42 in.
13460244 24 x 48 in.
13460241 24 x 54 in.
13460235 24 x 60 in.
13460250 24 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 13460232 Supplier Metro™ Supplier No. 2160NK4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Super Erecta Industrial Wire Shelf provides a neutral aesthetic for the lab environment, now with corrosion and antimicrobial protection.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts.
  • Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.

Specifications

Product Type Wire Shelf
Width (English) 21.125 in.
Weight (Metric) 6 kg
With Casters No
Width (Metric) 536.575 mm
Length (Metric) 1520.825 mm
Weight (English) 13.4 lb.
For Use With (Equipment) Super Erecta Shelving
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Height (English) 1.5 in.
Dimensions (L x W) 21 x 60 in.
Color Gray
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Autoclavable Not Autoclavable
No. of Shelves 1
Load Bearing Capacity (Metric) 272 kg
Length (English) 59.875 in.
Load Bearing Capacity (English) 600 lb.
Height (Metric) 38.1 mm
Includes Plastic Split Sleeves
Material Epoxy-coated Steel
Show More Show Less