missing translation for 'onlineSavingsMsg'
Learn More

Metro Super Erecta EZ-ADD Shelf

Catalog No. p-200004255
Change view
Click to view available options
Dimensions (L x W):
36 x 18 in.
36 x 24 in.
48 x 18 in.
48 x 24 in.
60 x 18 in.
60 x 24 in.
Color:
Black, Silver
Green
Silver
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
11120545 36 x 24 in. Silver
11120547 48 x 24 in. Black, Silver
11120538 48 x 18 in. Silver
11120543 60 x 18 in. Silver
11120541 60 x 18 in. Green
11120548 48 x 24 in. Silver
11120537 36 x 18 in. Green
11120546 36 x 24 in. Green
11120540 48 x 18 in. Green
11120539 36 x 18 in. Silver
11120544 60 x 24 in. Green
11120542 60 x 24 in. Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11120545 Supplier Metro Supplier No. EZA2436NC
Only null left

Quickly add more storage to your Metro wire shelving with Super Erecta EZ-ADD Wire Shelves. The EZ-ADD Wire Shelf is designed to be easily added to an existing Metro wire shelving unit without dismantling the unit, minimizing the time and frustration associated with reconfiguring shelving.

  • Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
  • Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
  • Add more storage levels faster than conventional shelving.
  • Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
  • 400 lbs. (181 kg) load capacity even distributed.
  • Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
  • Metroseal finish has a 12-year limited warranty against rust and corrosion.
  • Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
  • Please see Spec Sheet for additional details.

Specifications

Product Type Wire Shelf
Weight (Metric) 5.4 kg
Width (Metric) 609.6 mm
Dimensions (L x W) 36 x 24 in.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Includes EZ-ADD Shelf and Mounting Hardware
Width (English) 24 in.
For Use With (Application) Metro Super Erecta Shelving
Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance NSF Listed
Weight (English) 11.8 lb.
Finish Chrome
For Use With (Equipment) Metro Super Erecta Shelving
Material Steel
Show More Show Less