missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta 8 in. High Shelf Divider for Wire Shelves

Catalog No. 13460352
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13460352 18 in.
13460350 14 in.
13460351 21 in.
13460353 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13460352 Supplier Metro™ Supplier No. DD18K4
Only null left

Super Erecta 8 in. High Shelf Divider for Wire Shelves keep contents organized.

  • Only compatible with wire shelving.
  • Metroseal Gray Epoxy features Microban antimicrobial product protection to keep the product cleaner between cleanings.

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Length (English) 18 in.
Color Gray
Height (Metric) 218.44 mm
Autoclavable Not Autoclavable
Width (English) 2 in.
Height (English) 8 in.
Width (Metric) 50.8 mm
Weight (English) 2.3 lb.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (Metric) 1 kg
Length (Metric) 444.5 mm
Material Epoxy-coated Steel
Show More Show Less