missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, Metroseal Gray Epoxy
Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.
Supplier: Metro™ SE213663K4S4
Description
- Warm gray look that blends with most environments.
- Superior rust protection than chrome wire shelving.
- Built-in Microban antimicrobial product protection.
- 12-year corrosion resistance warranty.
Specifications
| Starter Unit | |
| Epoxy-coated Steel | |
| 21 x 36 in. | |
| Super Erecta Shelving | |
| 159.23 cm | |
| 911.225 mm | |
| 907 kg | |
| Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. | |
| 25.7 kg | |
| 536.575 mm |
| Gray | |
| Not Autoclavable | |
| All Laboratory and Clean Room Non-Autoclavable Applications | |
| 63 in. | |
| 35.875 in. | |
| 2000 lb. | |
| 4 | |
| 56.7 lb. | |
| 21.125 in. |