missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty Sterilization Wraps

Catalog No. 17105061
Change view
Click to view available options
Length (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
22 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
72 in.
80 in.
90 in.
Width (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17105061 8 in. 8 in.
17105060 9 in. 9 in.
17105059 12 in. 9 in.
17105058 12 in. 12 in.
17105057 15 in. 15 in.
17105056 18 in. 18 in.
17105055 22 in. 18 in.
17105054 20 in. 20 in.
17105053 24 in. 24 in.
17105052 30 in. 30 in.
17105051 36 in. 36 in.
17105050 40 in. 40 in.
17105049 45 in. 45 in.
17105048 48 in. 45 in.
17105047 48 in. 48 in.
17105046 54 in. 54 in.
17105045 72 in. 54 in.
17105044 90 in. 54 in.
17105043 60 in. 60 in.
17105042 80 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 17105061 Supplier Keystone Cleanroom Products Supplier No. KCRP16000808

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Basis Weight 88 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Dark Blue
Disposable Single-use
For Use With (Application) Steam Sterilisation
Material Non-woven Fabric
Sterility Non-sterile
Latex Free Yes
Thickness (English) 88 gsm
Length (English) 8 in.
Width (English) 8 in.
Product Type Sterilization Wrap (Super-duty)
Length (Metric) 20.3 cm
Width (Metric) 20.3 cm
Thickness (Metric) 88 gsm
Show More Show Less