missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Super-Compact SC3 Temperature Chart Recorders

Catalog No. 15075103
Change view
Click to view available options
Temperature Range (English):
-14°F to +32°F
22°F to 68°F
4°F to 50°F
50°F to 96°F
Temperature Range (Metric):
-15° to 10°C
-25° to 0°C
-5° to 20°C
10° to 35°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Temperature Range (Metric)
15075103 4°F to 50°F -15° to 10°C
15075102 50°F to 96°F 10° to 35°C
15075101 22°F to 68°F -5° to 20°C
15075100 -14°F to +32°F -25° to 0°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15075103 Supplier Dickson™ Supplier No. SC377

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Battery, pen, and instruction manual

Compact recorder provides the accuracy and resolution required for regulatory compliance and quality control

Features

  • Rugged case is ideal for transportation and storage applications
  • Super-compact size; low cost
  • F/C switchable, 24-hour/7-day switchable
  • Easy user calibration
  • Security slots for recorder security
  • Special ranges for refrigerators, freezers, incubators, and ambient conditions
  • Optional tamper seals can be used to ensure the integrity of the chart
  • Temperature sensor: precise spiral wound bi-metallic strip transducer
Specifications
  • Recorder accuracy: ±2°F (±1°C)
  • Ambient operating temperature: -22 to +122°F (-30 to +50°C)
  • Recording time: 24-hour or 7-day
  • Power supply: one 'AA' battery, up to two years average life
  • Free standing, wall mounted, or suspended
  • Chart size: 3 in. (7.5cm) dia.
  • Dimensions: 3.75 x 3.75 x 2.25 in. (9.3 x 9.3 x 5.7cm)
  • Weight: 0.5 lb. (227g)

Specifications

Warranty 1 Year
Battery Life 2 Years
Diameter (English) Outside 3 in.
Accuracy ±2°F
Battery Type One AA
Product Type Temperature Chart Recorder
Diameter (Metric) Outside 7.62cm
Temperature Range (English) 4°F to 50°F
For Use With (Application) Accuracy and resolution required for regulatory compliance and quality control, for transportation and storage applications
Includes AA battery, red pen and quick start guide
IP Rating IP20
Material (Internal) Black ABS Plastic and Polycarbonate
Mounting Free standing, wall mounted or suspended
Number of Channels CH1: Temperature
Power Requirements One AA battery
Operating Temperature (English) -22° to 122°F
Operating Temperature (Metric) -30° to 50°C
Rotational Speed 24 Hours or 7 Days
Sensor Precise spiral wound bi metallic strip transducer
Temperature Range (Metric) -15° to 10°C
Weight (English) 1 lb.
Weight (Metric) 0.45kg
Show More Show Less