missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Single-Use Polyethylene Pasteur Pipettes
Description
- Clear graduations on the 1 mL and 3 mL versions support ease of volume control
- Suitable for use as a freeze vial when the bulb is fully heat sealed
- Jumbo pipettes are ideal for larger volume transfer or accessing liquids in taller vessels
- Easy to handle with gloved hands
- Non-toxic material can be safely incinerated for disposal
- Available in easy-to-open, paper-plastic peel pouches
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Non-sterile |
| Graduations | None |
| Volume (Metric) Dispense | 10 mL |
| Color | Clear |
| Volume (Metric) | 23 mL |
| Length (Metric) | 300 mm |
| Type | Transfer Pipet |
| Disposable | Single-use |