missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Super Challenger™

Catalog No. 14727032
Encompass
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14727032 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

When using the Super Challenger Ball with non-human primates, we recommend adjusting the chain to a shorter length.

Catalog No. 14727032 Supplier Bio-Serv™ Supplier No. K3100S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

When using the Super Challenger Ball with non-human primates, we recommend adjusting the chain to a shorter length.

  • Made of sturdy polyethylene and stainless steel
  • Internal disk provides additional challenge
  • Hole size accommodates larger treats
  • Hang from outside of cage for easy filling
  • Cagewasher safe
  • 6.5 in. diameter ball with a 10 in. adjustable stainless steel chain

Specifications

Product Type Primate Enrichment Device
Color Yellow
Material Polyethylene
Length (English) 10 in. chain
Diameter (English) Inside 6.5 in. Ball