missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf, Chrome Finish
Description
Includes
Each shelf shipped with one pack of four nonconductive sleeve/wedges.
- Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
- Can be loaded and unloaded easily from all sides.
- Hard, durable surface.
- Abrasion resistant.
- Ideal for dry, noncorrosive environments.
- Shelves adust in 1 in. increments with patented shelf-release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
Order Info
Posts sold separately.
Specifications
Specifications
| Product Type | Wire Shelf |
| Material | Chrome |
| Dimensions (L x W) | 72 x 24 in. (182.9 x 61 cm) |
| For Use With (Application) | Ideal for Drying, Non-corrosive Environments |
| For Use With (Equipment) | Metro™ Super Erecta™ adjustable shelving system |
| Includes | Four non conductive sleeve/wedges |
| Length (English) | 72 in. |
| Length (Metric) | 182.9 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |