missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-4 Capillary Ferrule, Short Design, 0.53 mm Column I.D.

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Supplier:  MilliporeSigma™ Supelco™ 24812U

 View more versions of this product

Catalog No. 111009443


Only null left

Description

Description

Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation .Material Composition: flexible graphite. Maximum Temperature: 450°C
Specifications

Chemical Identifiers

0.8 mm
Ferrule Type: Short

Specifications

0.8 mm
50/Pk.
Ferrule Type: Short
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC