missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-4 Capillary Ferrule, Short Design, 0.32 mm Column I.D.

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

$106.63 - $552.34

Spécifications

Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.5 mm
Description Ferrule Type: Short
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Packaging Quantity Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Packaging Quantity Prix Quantity & Availability  
111011131
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
24809U
10/Pk.
chaque for $106.63
Il en reste null
 
111009444
Afficher les documents Détails de la promotion
MilliporeSigma™ Supelco™
24813U
50/Pk.
chaque for $552.34
Il en reste null
 
Description

Description

Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation .Material Composition: flexible graphite. Maximum Temperature: 450°C
Spécifications

Spécifications

GC Accessories and Adsorbents
0.5 mm
Ferrule Type: Short
Videos
FDS
Documents

Documents

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC