missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-4 Capillary Ferrule, Long Design, 0.32 mm Column I.D.

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

$166.30 - $591.63

Specifications

Diameter (Metric) Inner 0.5 mm
Description Ferrule Type: Long
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
111010922
View Documents Promotion Details
MilliporeSigma™ Supelco™
28026U
10/Pk.
Each for $166.30
Only null left
 
111009147
View Documents Promotion Details
MilliporeSigma™ Supelco™
28031U
50/Pk.
Each for $591.63
Only null left
 
Description

Description

Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation .Material Composition: flexible graphite. Maximum Temperature: 450°C
Specifications

Specifications

0.5 mm
Ferrule Type: Long
Videos
SDS
Documents

Documents

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC