missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-4 Capillary Ferrule, Long Design, 0.10-0.25 mm Column I.D.

Catalog No. p-7191328
Change view
Click to view available options
Packaging Quantity:
10/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111010921 10/Pk.
111009146 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010921 Supplier MilliporeSigma™ Supelco™ Supplier No. 28025U
Only null left

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation .Material Composition: flexible graphite. Maximum Temperature: 450°C

Specifications

Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.4 mm
Packaging Quantity 10/Pk.
Description Ferrule Type: Long

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC