missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2A Capillary Ferrule, Short Design, 0.53 mm Column I.D.

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won't stick to metal or glass. Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite). Maximum Temperature: 400°C

$134.79 - $573.04

Specifications

Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.8 mm
Description Ferrule Type: Short
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
111010965
View Documents Promotion Details
MilliporeSigma™ Supelco™
24801U
10/Pk.
Each for $134.79
Only null left
 
111009211
View Documents Promotion Details
MilliporeSigma™ Supelco™
24804U
50/Pk.
Each for $573.04
Only null left
 
Description

Description

Specifications

Specifications

GC Accessories and Adsorbents
0.8 mm
Ferrule Type: Short
Videos
SDS
Documents

Documents

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC