missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2A Capillary Ferrule, General Purpose, 0.32 mm Column I.D.

Catalog No. 111010968
Change view
Click to view available options
Packaging Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111010968 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010968 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA22461

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won't stick to metal or glass.Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite). Maximum Temperature: 400°C

Specifications

Diameter (Metric) Inner 0.5 mm
Packaging Quantity 10/Pk.

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC