missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2 Packed Column Ferrule, 1/4 in.

Characteristics: High reusability.Material Composition: DuPont VESPEL SP-1 (100% polyimide)Maximum Temperature: 350°C

Specifications

Diameter (English) Outer 1/4 in.
Diameter (English) Inner 1/4 in.
Description Ferrule Type: Packed Column
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
111011128
View Documents Promotion Details
MilliporeSigma™ Supelco™
22320U
10/Pk. N/A
Only null left
 
111009525
View Documents Promotion Details
MilliporeSigma™ Supelco™
SMGA22475
50/Pk. N/A
Only null left
 
Description

Description

Specifications

Specifications

1/4 in.
1/4 in.
Ferrule Type: Packed Column
Videos
SDS
Documents

Documents

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC