missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-2 Double-Tapered Ferrule, 0.53 mm to like I.D. Column

Catalog No. 111016269
Change view
Click to view available options
Packaging Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111016269 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111016269 Supplier MilliporeSigma™ Supelco™ Supplier No. 22590U
Only null left

Max. Temp.: 350°C. Composition: DuPont VESPEL SP-1 (100% polyimide). Characteristics: High reusability.

Specifications

Diameter (Metric) Inner 0.8 mm
For Use With (Application) Gas Chromatography (GC)
Packaging Quantity 2/Pk.
Description Ferrule Type: Double Tapered

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC