missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-1 Packed Column Ferrule, 6 mm

Catalog No. 111011755
Change view
Click to view available options
Packaging Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111011755 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011755 Supplier MilliporeSigma™ Supelco™ Supplier No. 22089U

Characteristics: Ideal for connection to mass spectrometers. High reusability. Isothermal use only. Material Composition: Ceramic-filled PTFE. Maximum Temperature: 250°C

Specifications

Diameter (Metric) Outer 6 mm
Diameter (Metric) Inner 6 mm
Packaging Quantity 10/Pk.
Description Ferrule Type: Packed Column

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC