missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SupelMIP™ SPE Tube - TSNAs, Bed Wt. 50 mg

Catalog No. 111007258
Change view
Click to view available options
Volume (Metric):
3 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111007258 3 mL
111007321 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111007258 Supplier MilliporeSigma™ Supelco™ Supplier No. 53222U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

SupelMIP SPE phases were developed by MIP Technologies AB, which is one of the leading authorities and commercial pioneers of molecular imprinted polymers for process scale separations, analytical chromatography, and sample preparation. The SupelMIP SPE line consist s of highly cross-linked polymers that are engineered to extract a single analyte of interest or a class of structurally related analytes with an extremely high degree of selectivity. This is possible because selectivity is introduced during MIP synthesis in which a template molecule, designed to mimic the analyte, guides the formation of specific cavities or imprints that are sterically and chemically complementary to the analyte(s) of interest.

By careful design of the imprinting site, either by molecular modeling, experimental design, or screening methods, the binding cavities can be engineered to offer multiple interaction points with the analyte(s) of interest. This leads to a stronger interaction between the solid-phase and the analyte(s). As a consequence, harsher wash conditions can be tolerated during SPE methodology resulting in cleaner extracts. Because extraction selectivity is significantly improved, lower background is observed allowing analysts to achieve lower limits of detection. 

  • Highly selective SPE for trace analysis in complex matrices.
  • Achieve lower detection limits.
  • Significant time and cost savings.
  • Improved MS-compatibility

Specifications

Column Phase TSNAs
Column Type SPE
Bed Weight 50 mg
Product Line SupelMIP
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Material Polypropylene
Quantity 50/Pk.

SupelMIP is a registered trademark of Sigma-Aldrich Co. LLC