missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Z-Sep/C18 Mixed Bed SPE Tube , Bed Wt. 420 mg

Catalog No. 111009491
Change view
Click to view available options
Bed Weight:
420 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009491 420 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009491 Supplier MilliporeSigma™ Supelco™ Supplier No. 54282U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

This products was developed for pesticide residue analysis in livestock products. The Supelclean Z-Sep/C18 mixed bed tube consists of a mixed bed with Z-Sep sorbent (Zirconia coated silica gel) and ODS (C18) silica gel. Use for samples that contain high polarity pesticides.

Specifications

Column Phase Z-Sep/C18
Column Type SPE
Bed Weight 420 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PE Frit
Quantity 30/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC