missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Sulfoxide SPE Tube, PE Frit, Bed Wt. 3 g

Catalog No. 111009290
Change view
Click to view available options
Bed Weight:
3 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009290 3 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009290 Supplier MilliporeSigma™ Supelco™ Supplier No. 55253U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean Sulfoxide SPE consists of a silica-bonded sulfoxide (-SO) phase. The technology was specifically developed for the extraction of polychlorinated biphenyls (PCBs) from transformer, waste and mineral oil. PCB retention is facilitated via interaction between the SPE phase's electrophilic sulfur atom and the pi-electron cloud formed from aromatic rings inherent with PCBs. This unique SPE phase offers a simple and efficient sample prep method for identifying PCBs at quantitation limits of 0.5 ppm.

Specifications

Column Phase Sulfoxide
Column Type SPE
Bed Weight 3 g
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PE Frit
Quantity 30/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC