missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ PSA SPE Tube , Bed Wt. 200 mg

Catalog No. 111009579
Change view
Click to view available options
Bed Weight:
200 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009579 200 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009579 Supplier MilliporeSigma™ Supelco™ Supplier No. 52578U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, ethylenediamine-N-propyl phase that contains both primary and secondary amines. A weak anion exchanger with a pKa of 10.1 and 10.9. Similar to aminopropyl SPE phases (NH2) in terms of selectivity, but has a much higher capacity due to presence of secondary amine (0.98-1.05 meq/g). Strong affinity and high capacity for removing fatty acids, organic acids, and some polar pigments and sugars when conducting multi-residue pesticide analysis in foods. Has been shown to significantly reduce matrix-enhancement effects encountered during the GC analysis of food products. Tested for superior cleanliness using GC-FID and GC-MS. Bidentate nature of ligand allows for chelation.

Specifications

Column Capacity (Metric) 0.98-1.05 meq/g capacity
Column Phase PSA
Column Type SPE
Bed Weight 200 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Material PE Frit
Pore Size 70 Å
Quantity 54/Pk.
Surface Area (Metric) 500 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC