missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-Si SPE Tube, Glass Hardware, PTFE Frit, Bed Wt. 500 mg

Catalog No. 111009518
Change view
Click to view available options
Bed Weight:
500 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009518 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009518 Supplier MilliporeSigma™ Supelco™ Supplier No. 54046U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean LC-Si SPE Tube is used to extract polar analytes from nonpolar samples. It does not contain a bonded phase.

Specifications

Column Phase LC-Si
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PTFE Frit
Pore Size 60 Å
Quantity 30/Pk.
Surface Area (Metric) 475 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC