missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ LC-Si SPE Tube, Bed Wt. 500 mg
Description
Supelclean LC-Si SPE Tube is used to extract polar analytes from nonpolar samples. It does not contain a bonded phase.
Specifications
Specifications
| Column Phase | LC-Si |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6 mL |
| Material | PE Frit |
| Pore Size | 60 Å |
| Quantity | 30/Pk. |
| Show More |
Supelclean is a trademark of Sigma-Aldrich Co. LLC