missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-Si SPE Tube, Bed Wt. 5 g

Catalog No. 111009822
Change view
Click to view available options
Bed Weight:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009822 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009822 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA57133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean LC-Si SPE Tube is used to extract polar analytes from nonpolar samples. It does not contain a bonded phase.

Specifications

Column Phase LC-Si
Column Type SPE
Bed Weight 5 g
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 20 mL
Material PE Frit
Pore Size 60 Å
Quantity 20/Pk.
Surface Area (Metric) 475 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC