missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-Florisil™- SPE Tube, Glass hardware, PTFE Frit, Bed Wt. 500 mg

Catalog No. 111009082
Change view
Click to view available options
Bed Weight:
500 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009082 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009082 Supplier MilliporeSigma™ Supelco™ Supplier No. 54333U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean LC-Florisil SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.

Specifications

Column Phase LC-Florisil
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean Florisil
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PTFE Frit
Quantity 30/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.