missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-Alumina-B SPE Tube, Bed Wt. 2 g

Catalog No. 111010215
Change view
Click to view available options
Bed Weight:
2 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111010215 2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010215 Supplier MilliporeSigma™ Supelco™ Supplier No. 57085

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Specifications

Column Phase LC-Alumina-B
Column Type SPE
Bed Weight 2 g
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Quantity 30/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC