missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ EZ-POP NP SPE Tube, Bed Wt. 1.25 g

Catalog No. 111010080
Change view
Click to view available options
Bed Weight:
1.25 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111010080 1.25 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010080 Supplier MilliporeSigma™ Supelco™ Supplier No. 54341U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanisms: Lipid matrix is retained via normal phase, hydrophobic, and Lewis acid-Lewis base interactions. Sample Matrix Compatibility: Oils. Dual layer SPE that contains both LC-Florisil (upper layer) and Z-Sep/C18 (lower layer) SPE sorbents, separated by a PE frit. Developed to offer superior cleanup when analyzing non-polar persistent organic pollutants (POPs) from oil matrices.. Fatty matrix is preferentially retained by the cartridge, while non-polar POPs are washed through using acetonitrile.This multi-bed solid phase extraction (SPE) cartridge was designed for the extraction of non-polar persistent organic pollutants (POPs), specifically heavy and light polynuclear aromatic hydrocarbons (PAHs), from edible oil matrices such as olive and corn oil. Fatty matrix is preferentially retained by the cartridge while PAHs are washed through using acetonitrile. The resulting extract is suitable for either GC-MS or HPLC-FLD analysis. The top layer of the SPE cartridge consists of Florisil, a polar adsorption media that interacts with polar functional groups such as acids and alcohols. The bottom layer is comprised of a mixture of Discovery DSC-18 and Z-Sep sorbents. C18 binds fatty matrix through hydrophobic interaction. Z-Sep, a zirconia coated silica, acts as a Lewis acid, interacting with the oxygen within OH and COOH groups found in fatty acids and mono and diacylglycerols.

Specifications

Column Phase EZ-POP NP
Column Type SPE
Bed Weight 1.25 g
For Use With (Application) Food and Beverages
Product Line Supelclean Florisil
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Material Polypropylene
Quantity 20/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.