missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI™-Chrom P SPE Tube, Bed Wt. 500 mg, For use with Gerstel MPS 3

Catalog No. 111009078
Change view
Click to view available options
Bed Weight:
500 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009078 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009078 Supplier MilliporeSigma™ Supelco™ Supplier No. 57239U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Styrene/divinyl benzene co-polymer. Retention Mechanism: Reversed-phase or Adsorption. Sample Matrix Compatibility: Aqueous solutions. Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g. Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions. Highly resistant to extreme pH conditions. Typical applications include aromatics and phenolic compounds from aqueous sample matrices. Used for priority pollutant phenols from aqueous samples.

Specifications

Column Phase ENVI-Chrom P
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
For Use With (Equipment) For use with Gerstel MPS 3
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Pore Size 20-300 Å
Quantity 30/Pk.
Surface Area (Metric) 900 m2/g
Show More Show Less

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC