missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI™-Chrom P SPE Bulk Packing
Description
Styrene/divinyl benzene co-polymer. Retention Mechanism: Reversed-phase or Adsorption. Sample Matrix Compatibility: Aqueous solutions. Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g. Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions. Highly resistant to extreme pH conditions. Typical applications include aromatics and phenolic compounds from aqueous sample matrices. Used for priority pollutant phenols from aqueous samples.
Specifications
Specifications
| Pore Size | 20 to 300 Å |
| Quantity | 50 g |
| Surface Area (Metric) | 900 m2/g |
| Product Line | Supelclean |
| Diameter (Metric) | 80 to 160 μm |
Supelclean is a trademark of Sigma-Aldrich Co. LLC