missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™ SPE Tube, Bed Wt. 100 mg

Catalog No. 111005392
Change view
Click to view available options
Bed Weight:
100 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111005392 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005392 Supplier MilliporeSigma™ Supelco™ Supplier No. 57109U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Graphitized Non-Porous Carbon. Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Surface area: 100 m2/g; Particle Sz.:120/400 mesh. Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions. Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets. Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores. Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable.

Specifications

Column Phase ENVI-Carb
Column Type SPE
Bed Weight 100 mg
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Material Polypropylene
Quantity 108/Pk.
Surface Area (Metric) 100 m2/g

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC