missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™ SPE Tube, Bed Wt. 1 g

Catalog No. 111005428
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111005428 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005428 Supplier MilliporeSigma™ Supelco™ Supplier No. 57127U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Graphitized Non-Porous Carbon. Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Surface area: 100 m2/g; Particle Sz.:120/400 mesh. Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions. Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets. Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores. Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable.

Specifications

Column Phase ENVI-Carb
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Material Polypropylene
Quantity 20/Pk.
Surface Area (Metric) 100 m2/g

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC