missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI™-Carb SPE Bulk Packing

Catalog No. 111012254
Change view
Click to view available options
Quantity:
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111012254 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111012254 Supplier MilliporeSigma™ Supelco™ Supplier No. 57210U

Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions.

Graphitized Non-Porous Carbon. Retention Mechanism: Reversed-phase Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Surface area: 100 m2/g; Particle size: 100/400 mesh. Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions. Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets. Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores. Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetables

Specifications

Quantity 50 g
Surface Area (Metric) 100 m2/g
Product Line Supelclean

Supelclean is a trademark of Sigma-Aldrich Co. LLC