missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™ Plus SPE Tube Reversible Tube, Bed Wt. 400 mg

Catalog No. 111020764
Change view
Click to view available options
Bed Weight:
400 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111020764 400 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111020764 Supplier MilliporeSigma™ Supelco™ Supplier No. 54812U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Spherical Carbon Particles (Carbon Molecular Sieve). Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Developed and engineered for the solid phase extraction of highly polar compounds from aqueous samples such drinking and ground water. Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions. Unlike traditional graphitized carbon black (GCB) phases (e.g., Supelclean ENVI-Carb) which are granular and friable, ENVI-Carb Plus consists of strong high surface area spherical particles.. Examples of highly polar compounds recovered (>= 70%) using Supelclean ENVI-Carb Plus include (but not limited to) acephate (logP = -0.85), phenol (logP = 1.51), 1,4-dioxane (logP = -0.27), and oxamyl (logP = -1.2). . When used in conjunction with an SPE vacuum manifold, a male luer coupler (Cat. No. 25064-U), female luer coupler (Cat. No. 21015), and empty SPE tube(s) are required but not included.

Specifications

Column Phase ENVI-Carb Plus
Column Type SPE
Bed Weight 400 mg
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Material Polypropylene
Pore Size 0.782 mL/g pore volume
Quantity 30/Pk.
Surface Area (Metric) 1149 m2/g
Show More Show Less

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC