missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™ II/PSA SPE Tube, Bed Wt. 500 mg ENVI-Carb™/500 mg PSA
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$532.99 - $559.31
Specifications
| Column Phase | ENVI-Carb-II/PSA |
|---|---|
| Column Type | SPE |
| Bed Weight | 500 mg ENVI-Carb™-II/500 mg PSA |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean ENVI |
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
|
111005413
|
MilliporeSigma™ Supelco™
54067U |
6 mL | 30/Pk. |
Each for $532.99
|
|
||||
|
111005406
|
MilliporeSigma™ Supelco™
54217U |
20 mL | 20/Pk. |
Each for $559.31
|
|
||||
Description
Retention Mechanism: Reversed-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) & PSA (lower layer) SPE sorbents (separated by PE frit). Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.). ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products. Supelclean PSA is a polymerically bonded, ethylenediamine-N-propyl phase that contains both primary and secondary amines. Supelclean PSA has a strong affinity and high capacity for fatty acids, organic acids, and some polar pigments and sugars. Tested for superior cleanliness using GC-FID and GC-MS.Specifications
| ENVI-Carb-II/PSA | |
| 500 mg ENVI-Carb™-II/500 mg PSA | |
| Supelclean ENVI | |
| PE Frit |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC