missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI™-18 SPE Tube, Glass Hardware, PTFE Frit, Bed Wt. 500 mg

Catalog No. 111009380
Change view
Click to view available options
Bed Weight:
500 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009380 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009380 Supplier MilliporeSigma™ Supelco™ Supplier No. 54331U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supelclean ENVI-18 SPE tube is used for reversed phase separations involving a polar (usually aqueous) or moderately polar sample matrix (mobile phase) and a nonpolar stationary phase.

Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Polymerically bonded, octadecyl (17% C), endcapped. Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples. Higher 17% C loading for increased binding capacities and higher recoveries. Higher carbon loading also offers greater resistance to extreme pH conditions. Used for extracting herbicides, fungicides, and pesticides from waste material.

Specifications

Column Phase ENVI-18
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Endcapped Yes
Material PTFE Frit
Pore Size 60 Å
Quantity 30/Pk.
Surface Area (Metric) 475 m2/g
Show More Show Less

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC