missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI™-18 SPE Tube, Bed Wt. 500 mg
Description
Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Polymerically bonded, octadecyl (17% C), endcapped. Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples. Higher 17% C loading for increased binding capacities and higher recoveries. Higher carbon loading also offers greater resistance to extreme pH conditions. Used for extracting herbicides, fungicides, and pesticides from waste material.
Specifications
Specifications
| Column Phase | ENVI-18 |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean ENVI |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6 mL |
| Endcapped | Yes |
| Material | PE Frit |
| Pore Size | 60 Å |
| Show More |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC