missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Coconut Charcoal SPE Tube, Bed Wt. 2 g

Catalog No. 111009650
Change view
Click to view available options
Bed Weight:
2 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009650 2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009650 Supplier MilliporeSigma™ Supelco™ Supplier No. 57144U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phase. Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water). Particle Sz.: 80/120 mesh. Developed specifically for EPA Method 521 - Determination of Nitrosamines in Drinking Water by Solid Phase Extraction and Capillary Column Gas Chromatography with Large Volume Injection and Chemical Ionization Tandem Mass Spectrometry (MS/MS).

Specifications

Column Phase Coconut Charcoal
Column Type SPE
Bed Weight 2 g
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Quantity 30/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC