missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supel™ Sphere Carbon/NH2 SPE Tube

Catalog No. 111005401
Change view
Click to view available options
Quantity:
30/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111005401 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005401 Supplier MilliporeSigma™ Supelco™ Supplier No. 54283U

SPE tube packed entirely with spherical, non-friable particles. Improved flow characteristics and faster flow for gravity filtration. Reduced susceptibility to the formation of fines

The need for SPE cartridges with improved flow characteristics and reduced susceptibility to the formation of fines has brought about the development of a family of SPE tubes packed entirely with spherical, non-friable particles. The faster, more consistent flow produced by the spherical design produces accelerated gravity filtration, thus, eliminating the need for a vacuum manifold to process samples.

Specifications

Column Phase Sphere Carbon/NH2
Column Type SPE
For Use With (Application) Food and Beverages
Product Line Supel
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Quantity 30/Pk.

Supel is a trademark of Sigma-Aldrich Co. LLC