missing translation for 'onlineSavingsMsg'
Learn More

Supel™ QuE Z-Sep Bulk, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009010
Change view
Click to view available options
Description:
Z-Sep Bulk
Z-Sep+ Bulk
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
111009010 Z-Sep Bulk
111003811 Z-Sep+ Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009010 Supplier Merck Emd Millipore Supplier No. 55418U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enhances sample cleanup for complex matrices. Effectively removes more fat and color from sample extracts than traditional phases for QuEChERS LC-MS methods.

  • By eliminating problematic matrix interferences, Z-Sep products provide more robust LC-MS and GC-MS methods
  • This proprietary technology can replace C18 and PSA ised in current methods without additional method development
  • Dispersive SPE (dSPE), often referred to as the QuEChERS method, is a modern sample prep technique
  • dSPE is becoming increasingly popular in the area of multi-residue pesticide analysis in food and agricultural products
  • In dispersive SPE cleanup is facilitated by mixing bulk amounts of SPE (e.g., Supelclean PSA, ENVI-Carb, and/or Discovery DSC-18) with the extract
  • After sample cleanup, the mixture is centrifuged and the resulting supernatant can either be analyzed directly or can be subjected to minor further treatment before analysis
  • A line of vials and centrifuge tubes containing pre-determined amounts of salts and SPE sorbents are available to support the most common method configurations used today

Specifications

Particle Size 22 μm
Pore Size 14 nm
Stationary Phase Silica Gel Base Material
Quantity 20 g
Surface Area (Metric) 310 m2/g
Product Line Supel
Description Z-Sep Bulk
For Use With (Application) Cleanup of Samples Prior to Analysis of Hydrophobic Analytes

Certain uses of this product may be covered by the claims of one or more pending patent applications. For licensing inquiries please contact techserv@sial.com