missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supel™Flash Cartridge

Catalog No. 111008078
Change view
missing translation for 'orderingAttributeHoverText'
Bed Weight (Metric):
12 g
120 g
25 g
330 g
4 g
40 g
80 g
Includes:
10/Pk.
12/Pk.
15/Pk.
20/Pk.
4/Pk.
Catalog No. Bed Weight (Metric) Includes
111008078 330 g 4/Pk.
111010068 4 g 20/Pk.
111009619 12 g 20/Pk.
111009499 25 g 15/Pk.
111009177 40 g 15/Pk.
111009113 80 g 12/Pk.
111008911 120 g 10/Pk.
7 options

Catalog No. 111008078

Supplier: MilliporeSigma™ Supelco™ FCISI330

Only null left

40-63 μm, 60 Å, matrix active group silica

Supel™Flash Cartridges are pre-compressed, disposable flash columns containing ultrapure silica, designed to meet your stringent flash purification requirements. Cartridge pre-compression reduces particle interstitial spacing to provide even mass transfer and balanced chemical interaction.

Features Include:

  • Female luer lock inlet and male slip luer outlet for easy compatibility
  • 8 Bed weights from 4 grams to 330 grams
  • 40-60 μm irregular silica
  • Higher efficiency leading to sharper more symmetric peaks
  • High yield and sample loading capacity
  • Reliable, consistent purification performance
  • Supel Flash Cartridges are Designed For Use in: ISCO's CombiFlash, Companion, Retrieve, and OptiX systems; Analogix's SimpliFlash, and IntelliFlash and Biotage systems.

Specifications

Includes 4/Pk.
Bed Weight (Metric) 330 g
Column Type Flash Chromatography Cartridge
For Use With (Application) Flash Chromatography
For Use With (Equipment) Isco and Analogix Flash Systems
Product Line Supel

Supel is a trademark of Sigma-Aldrich Co. LLC