missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Dry Vials™

Catalog No. 14823145
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
14823145 Clear 100 Pk.
14823144 Amber 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14823145 Supplier Thermo Scientific™ Supplier No. 200 116
Only null left

Nitrogen-purged vials used for low-level water determination in the tobacco industry

  • Standard-opening, 1.5mL, 12 × 32mm vials for use in FTC regulation Volume 32 #147 and Health Canada Official Method T-115 to determine the amount of tar, nicotine, and carbon monoxide in tobacco smoke
  • Nitrogen purged to provide true total particulate matter readings free of contaminating water/water vapor from vial surfaces
  • Includes aluminum seal closures with PTFE/rubber septa
  • Available in Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
For Use With (Application) Low-level water determination by the tobacco industry
Height (English) 1.25 in.
Material (Seal) Aluminum
Neck Style Standard
Closure Type Pre-crimped
Quantity 100 Pk.
Height (Metric) 32 mm
Show More Show Less