missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Sturdy Aquatic Net

Catalog No. S24462
Change view
Click to view available options
Length (Metric):
40.64 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24462 40.64 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24462 Supplier Eisco™ Supplier No. BI0146

missing translation for 'validMainframeMsg'

For sweeping up of aquatic fauna and general utility

  • Detachable net ring and handle for easy carriage
  • D-shaped ring frame of 12 in.
  • Stout handle

Specifications

Product Type Aquatic Net
Material Plastic
Autoclavable Not Autoclavable
Includes D-shaped ring frame of 12 in. dia., stout handle
For Use With (Application) Sweeping up of aquatic fauna and general utility aquatic net
For Use With (Equipment) Detachable Net ring and handle
Weight (English) 0.5 lb
Weight (Metric) 226.79 g
Diameter (English) 12 in.
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 16 in.
Length (English) Handle 31.5 in.
Length (Metric) 40.64 cm
Length (Metric) Handle 80 cm
Width (English) 10.5 in.
Width (Metric) 26.67 cm
Show More Show Less