missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Student Electricity Assortment

Catalog No. S96416
Change view
Click to view available options
Student Electricity Assortment; Grade: 5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96416 Student Electricity Assortment; Grade: 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96416 Supplier United Scientific™ Supplier No. EAKIT1

This Student Electricity Assortment conveniently assembles materials for investigation of electricity concepts.

Includes the following:

  • Round Plastic Bulb Holder (10)
  • Knife Switch, single pole/single throw (3)
  • Battery Holder with Fahnestock Clip (10)
  • Wire Stripper
  • Wire with Alligator Clips, 18 in., Assorted Colors (3)
  • Wire with Banana Clips, 18 in., Assorted Colors (3)
  • Insulated Copper Wire, 22 Gauge, 100 Foot Roll
  • 1.5 V Light Bulb (10)

Specifications

Grade 5+
For Use With (Application) Conveniently assembles materials for investigation of electricity concepts
Includes Six round Plastic bulb holders, three knife switches, six battery holders with fahnestock clips, 10 fahnestock clips, one wire stripper, three 18 in. wires in assorted colors with alligator clips, three 18 in. wires in assorted colors with banana clips, 100 ft. of insulated 22G Copper wire, 10 1.5V light bulbs
Class Size 1 to 2 Lab Groups
Product Type Electricity Education