missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MP-800 Series Stuart Automatic Digital Melting Point Apparatus
Description
- Accurately identify the melting point with advanced digital image processing
- Get up and running quickly—intuitive setup and navigation on large 7” color touch screen
- Increase productivity—analyze three samples simultaneously
- 8 GB storage holds approximately 300 melt files including videos
- Set ramp rate from 0.1 to 20°C in 0.1°C increment
Unsure of the melt temperature? Use the rapid ramp mode to take a fast scan of the full temperature range. Watch the melt on the large 7 in. (17.8 cm) touch-screen display, or set the unit up and walk away and view a video of the melt later. Download videos and reports to a USB flash drive or use the optional printer for direct printing of results. Stored video results include a temperature stamp of the captured melt temperature.
Storage compartment for unused capillaries includes a glass cutter to open capillaries that are closed on both ends. There is also an area to hold three prepared sample capillaries safely away from the heat source.
Compliance
Conforms to US Pharmacopeia (USP) and GLP requirements
Specifications
Specifications
| Product Type | Melting Point Apparatus |
| Voltage | 120/230 V |
| Depth (Metric) | 16.4 cm |
| Display Type | 7 in. HD Color Touchscreen |
| Height (Metric) | 36.3 cm |
| Includes | Glass capillaries, Power cord |
| Model | MP-800D |
| Sensors | Temperatire sensor: 100ohm(s) Pt RTD |
| Temperature Range (Metric) | Ambient to 400°C |
| Width (Metric) | 30 cm |
| Show More |