missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart Digital Round-Top Stirrers
Precise stirring at your fingertips
$1573.87 - $1573.87
Specifications
| Speed | 100 to 1800 rpm |
|---|---|
| Stirring Positions | 1 |
| Top Plate Material | Ceramic-coated Aluminum |
| Capacity | 20 L |
| Display | Digital |
| Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity | ||||
|
11-475-007
|
Cole-Parmer™
0466129 |
US | 110 V |
Each for $1,573.87
|
|
||||
Description
- Innovative fingertip control even while wearing gloves
- Advanced brushless motor provides quiet and worry-free operation
- Sealed exterior keeps spills away for maintenance free operation
Specifications
| 100 to 1800 rpm | |
| Ceramic-coated Aluminum | |
| Digital | |
| 13.5 cm |
| 1 | |
| 20 L | |
| Round | |
| Digital Magnetic Stirrer |